Motion
E1116-40NO9
Hand Tap - 3 Flutes, UNF Thread Standard, High Speed Steel Material, Bright Finish
MI ITEM #10799096
MFR #E1116-40NO9
Price$92.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 3 Flutes, UNF Thread Standard, High Speed Steel Material, Bright Finish
MI ITEM #10799096
MFR #E1116-40NO9

Mfr description
5975622 MF MACHINE TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.87/each

Specifications

Dimensions

  • Overall Length
    45 mm
  • Tap Size Compatibility
    #6 - 40
  • Thread Length  
    10 mm

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)