Motion
E1151/2NO8
Hand Tap - E115 Series, 1/2 in Thread Size, 3 Flutes, BSW Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #10799106
MFR #E1151/2NO8
Price$242.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E115 Series, 1/2 in Thread Size, 3 Flutes, BSW Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #10799106
MFR #E1151/2NO8

Mfr description
5975676 MF MACHINE TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.35/each

Specifications

Dimensions

  • Overall Length
    80 mm
  • Shank Diameter
    9 mm
  • Table Width
    0.2755 in | 7 mm
  • Tap Size Compatibility
    1/2 in
  • Tapping Depth
    1.1811 in | 30 mm
  • Thread Length  
    30 mm
  • Thread Size
    1/2 in

Details

  • Chamfer
    Plug, Second, Taper
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    E115
  • Thread Direction
    Right Hand
  • Thread Standard
    BSW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)