Motion
E1153/16NO8
Hand Tap - E115 Series, 3/16 in Thread Size, 3 Flutes, BSW Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10799114
MFR #E1153/16NO8
Price$192.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E115 Series, 3/16 in Thread Size, 3 Flutes, BSW Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10799114
MFR #E1153/16NO8

Mfr description
5975537 MF MACHINE TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.53/each

Specifications

Dimensions

  • Overall Length
    50 mm
  • Shank Diameter
    5.50 mm
  • Table Width
    0.1690 in | 4.30 mm
  • Tap Size Compatibility
    3/16 in
  • Tapping Depth
    0.6299 in | 16 mm
  • Thread Length  
    16 mm
  • Thread Size
    3/16 in

Details

  • Chamfer
    Plug, Second, Taper
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    E115
  • Thread Direction
    Right Hand
  • Thread Standard
    BSW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)