Motion
E1155/16NO8
Hand Tap - E115 Series, 5/16 in Thread Size, 3 Flutes, BSW Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10799120
MFR #E1155/16NO8
Price$150.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E115 Series, 5/16 in Thread Size, 3 Flutes, BSW Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10799120
MFR #E1155/16NO8

Mfr description
5975561 MF MACHINE TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.24/each

Specifications

Dimensions

  • Overall Length
    63 mm
  • Shank Diameter
    6 mm
  • Table Width
    0.1929 in | 4.90 mm
  • Tap Size Compatibility
    5/16 in
  • Tapping Depth
    0.9842 in | 25 mm
  • Thread Length  
    25 mm
  • Thread Size
    5/16 in

Details

  • Chamfer
    Plug, Second, Taper
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    E115
  • Thread Direction
    Right Hand
  • Thread Standard
    BSW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)