Motion
E1155/8NO8
Hand Tap - E115 Series, 5/8 in Thread Size, 4 Flutes, BSW Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #10799124
MFR #E1155/8NO8
Price$376.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E115 Series, 5/8 in Thread Size, 4 Flutes, BSW Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #10799124
MFR #E1155/8NO8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$376.73/each

Specifications

Dimensions

  • Overall Length
    90 mm
  • Shank Diameter
    12 mm
  • Table Width
    0.3540 in | 9 mm
  • Tap Size Compatibility
    5/8 in
  • Tapping Depth
    1.4173 in | 36 mm
  • Thread Length  
    36 mm
  • Thread Size
    5/8 in

Details

  • Chamfer
    Plug, Second, Taper
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    E115
  • Thread Direction
    Right Hand
  • Thread Standard
    BSW

Overview

Mfr description
5975572 MF MACHINE TAP STRAIGHT FLUTE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought