Motion
E1157/8NO8
Hand Tap - E115 Series, 7/8 in Thread Size, 4 Flutes, BSW Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10799128
MFR #E1157/8NO8
Price$724.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E115 Series, 7/8 in Thread Size, 4 Flutes, BSW Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10799128
MFR #E1157/8NO8

Mfr description
5975588 MF MACHINE TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$724.78/each

Specifications

Dimensions

  • Overall Length
    110 mm
  • Shank Diameter
    18 mm
  • Table Width
    0.5710 in | 14.50 mm
  • Tap Size Compatibility
    7/8 in
  • Tapping Depth
    1.7716 in | 45 mm
  • Thread Length  
    45 mm
  • Thread Size
    7/8 in

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    E115
  • Thread Direction
    Right Hand
  • Thread Standard
    BSW
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)