Motion
E1191.1/4NO9
Hand Tap - E119 Series, 6 Flutes, BSP Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10799134
MFR #E1191.1/4NO9
Price$982.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E119 Series, 6 Flutes, BSP Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10799134
MFR #E1191.1/4NO9

Mfr description
5975612 MF MACHINE TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$982.23/each

Specifications

Dimensions

  • Overall Length
    125 mm
  • Shank Diameter
    32 mm
  • Table Width
    0.9450 in | 24 mm
  • Tapping Depth
    1.5748 in | 40 mm
  • Thread Length  
    40 mm

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    6
  • Series
    E119
  • Thread Direction
    Right Hand
  • Thread Standard
    BSP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)