Motion
E1191.1/8NO9
Hand Tap - 1-1/8 in - 11 Thread Size, 6 Flutes, G Thread Standard, High Speed Steel Material, Bright Finish
Mi Item #10799136
MFR #E1191.1/8NO9
Price$905.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 1-1/8 in - 11 Thread Size, 6 Flutes, G Thread Standard, High Speed Steel Material, Bright Finish
Mi Item #10799136
MFR #E1191.1/8NO9

Mfr description
5975624 MF MACHINE TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$905.21/each

Specifications

Dimensions

  • Overall Length
    125 mm
  • Tap Size Compatibility
    1-1/8 in - 11
  • Thread Length  
    40 mm
  • Thread Size
    1-1/8 in - 11

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    6
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)