Motion
E1191/8NO9
Hand Tap - E119 Series, G 1/8 in Thread Size, 3 Flutes, BSP Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #10799144
MFR #E1191/8NO9
Price$89.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E119 Series, G 1/8 in Thread Size, 3 Flutes, BSP Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #10799144
MFR #E1191/8NO9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.08/each

Specifications

Dimensions

  • Overall Length
    70 mm
  • Shank Diameter
    7 mm
  • Table Width
    0.2165 in | 5.50 mm
  • Tap Size Compatibility
    G 1/8 in
  • Tapping Depth
    0.5925 in | 15 mm
  • Thread Length  
    15 mm
  • Thread Size
    G 1/8 in

Details

  • Chamfer
    Plug, Second
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    E119
  • Thread Direction
    Right Hand
  • Thread Standard
    BSP

Overview

Mfr description
5975657 UNC MACHINE TAP STRAIGHT FLUTE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought