Motion
E1191NO9
Hand Tap - E119 Series, G 1 in Thread Size, 6 Flutes, BSP Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10799146
MFR #E1191NO9
Price$526.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E119 Series, G 1 in Thread Size, 6 Flutes, BSP Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #10799146
MFR #E1191NO9

Mfr description
5975739 UNC MACHINE TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$526.21/each

Specifications

Dimensions

  • Overall Length
    100 mm
  • Shank Diameter
    25 mm
  • Table Width
    0.7874 in | 20 mm
  • Tap Size Compatibility
    G 1.0000 in
  • Tapping Depth
    0.9842 in | 25 mm
  • Thread Length  
    25 mm
  • Thread Size
    G 1 in

Details

  • Chamfer
    Plug, Second
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    6
  • Series
    E119
  • Thread Direction
    Right Hand
  • Thread Standard
    BSP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)