Motion
E1193/8NO9
Hand Tap - 3/8 in - 19 Thread Size, 4 Flutes, G Thread Standard, High Speed Steel Material, Bright Finish
Mi Item #10799158
MFR #E1193/8NO9
Price$150.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 3/8 in - 19 Thread Size, 4 Flutes, G Thread Standard, High Speed Steel Material, Bright Finish
Mi Item #10799158
MFR #E1193/8NO9

Mfr description
5975754 UNF MACHINE TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.24/each

Specifications

Dimensions

  • Overall Length
    70 mm
  • Tap Size Compatibility
    3/8 in - 19
  • Thread Length  
    16 mm
  • Thread Size
    3/8 in - 19

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)