Motion
E1195/8NO9
Hand Tap - E119 Series, 5/8 in Thread Size, 4 Flutes, DIN 5157 Thread Standard, High Speed Steel Material, Bright Finish
Mi Item #10799162
MFR #E1195/8NO9
Price$266.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - E119 Series, 5/8 in Thread Size, 4 Flutes, DIN 5157 Thread Standard, High Speed Steel Material, Bright Finish
Mi Item #10799162
MFR #E1195/8NO9

Mfr description
5975769 G(BSP) MACHINE TAP STRAIGHT FLUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$266.52/each

Specifications

Dimensions

  • Overall Length
    80 mm
  • Shank Diameter
    18 mm
  • Table Width
    0.5708 in | 14.50 mm
  • Tap Size Compatibility
    5/8 in
  • Tapping Depth
    0.8661 in | 22 mm
  • Thread Length  
    22 mm
  • Thread Size
    5/8 in

Details

  • Chamfer
    Plug, Second
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    E119
  • Thread Standard
    DIN 5157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)