Motion
E207M4
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Bright (uncoated) Finish/Coating
Mi Item #10799187
MFR #E207M4
Price$41.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Bright (uncoated) Finish/Coating
Mi Item #10799187
MFR #E207M4

Mfr description
5975729 MF MACHINE FORMING TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.89/each

Specifications

Dimensions

  • Helix Angle
    15 °
  • Overall Length
    2.4803 in, 63 mm
  • Shank Diameter
    0.1772 in, 4.50 mm
  • Square Length
    3.39 mm
  • Thread Length
    0.4724 in; 12.00 mm
  • Thread Size
    M4

Details

  • Finish Coating
    Bright (uncoated)
  • Flute Type
    Spiral Flute
  • Material
    High Speed Cobalt Powder Metal
  • Material Grade
    High Speed Cobalt Powder Metal
  • Thread Limit/Fit  
    H6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)