Motion
E240M10
Spiral Point Tap - E240 Series, High Speed Cobalt Powder Metal Material, Steam Tempered Finish/Coating, Plug Chamfer, 3 Flutes, M
Mi Item #10799250
MFR #E240M10
Price$72.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - E240 Series, High Speed Cobalt Powder Metal Material, Steam Tempered Finish/Coating, Plug Chamfer, 3 Flutes, M
Mi Item #10799250
MFR #E240M10

Mfr description
6305822 M MACHINE FORMING TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.70/each

Specifications

Dimensions

  • Overall Length
    100 mm
  • Shank Diameter
    10 mm
  • Thread Length  
    20 mm
  • Thread Size
    10 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    6H
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Steam Tempered
  • Material
    High Speed Cobalt Powder Metal
  • Number Of Flutes  
    3
  • Series
    E240
  • Tap Style
    Spiral Point
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    6H
  • Thread Standard
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)