Motion
E240M12
Spiral Point Tap - E240 Series, High Speed Cobalt Powder Metal Material, Steam Tempered Finish/Coating, Plug Chamfer, 4 Flutes, M
Mi Item #10799251
MFR #E240M12
Price$94.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - E240 Series, High Speed Cobalt Powder Metal Material, Steam Tempered Finish/Coating, Plug Chamfer, 4 Flutes, M
Mi Item #10799251
MFR #E240M12

Mfr description
6305823 M MACHINE FORMING TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.39/each

Specifications

Dimensions

  • Overall Length
    110 mm
  • Shank Diameter
    9 mm
  • Thread Length  
    23 mm
  • Thread Size
    12 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    6H
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Steam Tempered
  • Material
    High Speed Cobalt Powder Metal
  • Number Of Flutes  
    4
  • Series
    E240
  • Tap Style
    Spiral Point
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    6H
  • Thread Standard
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)