Motion
E240M22
Spiral Point Tap - E240 Series, Powdered Metal Material, Steam Oxide Finish/Coating, Plug Chamfer, 4 Flutes, M
Mi Item #10799256
MFR #E240M22
Price$295.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - E240 Series, Powdered Metal Material, Steam Oxide Finish/Coating, Plug Chamfer, 4 Flutes, M
Mi Item #10799256
MFR #E240M22

Mfr description
6305828 M MACHINE FORMING TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.20/each

Specifications

Dimensions

  • Overall Length
    140 mm
  • Shank Diameter
    0.7090 in, 18 mm
  • Thread Length  
    34 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    6H
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Steam Oxide
  • Material
    Powdered Metal
  • Material Application
    Stainless Steel
  • Number Of Flutes  
    4
  • Series
    E240
  • Tap Style
    Spiral Point
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    6H
  • Thread Standard
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)