Motion
E241M8
Spiral Point Tap - E241 Series, HSS-E Material, Super-B Finish/Coating, Plug Chamfer, 3 Flutes, M
Mi Item #10799275
MFR #E241M8
Price$87.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - E241 Series, HSS-E Material, Super-B Finish/Coating, Plug Chamfer, 3 Flutes, M
Mi Item #10799275
MFR #E241M8

Mfr description
6305847 M MACHINE TAP SPIRAL POINT, YEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.57/each

Specifications

Dimensions

  • Overall Length
    90 mm
  • Shank Diameter
    0.3150 in, 8 mm
  • Thread Length  
    18 mm
  • Thread Size
    8 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    6H
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Super-B
  • Material
    HSS-E
  • Material Application
    Stainless Steel
  • Number Of Flutes  
    3
  • Series
    E241
  • Tap Style
    Spiral Point
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    6H
  • Thread Standard
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)