Motion
E258M10
Spiral Point Tap - E258 Series, HSS-E-PM Material, Bright Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M
Mi Item #10799358
MFR #E258M10
Price$65.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - E258 Series, HSS-E-PM Material, Bright Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M
Mi Item #10799358
MFR #E258M10

Mfr description
5975319 M MACHINE TAP STRAIGHT FLUTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.53/each

Specifications

Dimensions

  • Overall Length
    100 mm
  • Shank Diameter
    0.2760 in, 7 mm
  • Thread Length  
    20 mm

Details

  • Chamfer
    Semi-Bottoming
  • Class of Fit
    6H
  • Finish Coating
    Bright
  • Material
    HSS-E-PM
  • Material Application
    Alloy Steel
  • Number Of Flutes  
    3
  • Series
    E258
  • Tap Style
    Spiral Flute
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    6H
  • Thread Standard
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)