Motion
E258M27
Spiral Point Tap - E258 Series, HSS-E Material, Bright Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, M
Mi Item #10799366
MFR #E258M27
Price$321.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - E258 Series, HSS-E Material, Bright Finish/Coating, Semi-Bottoming Chamfer, 4 Flutes, M
Mi Item #10799366
MFR #E258M27

Mfr description
5975354 M MACHINE TAP SPIRAL FLUTE 15 DE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.61/each

Specifications

Dimensions

  • Overall Length
    160 mm
  • Shank Diameter
    0.7870 in, 20 mm
  • Thread Length  
    38 mm

Details

  • Chamfer
    Semi-Bottoming
  • Class of Fit
    6H
  • Finish Coating
    Bright
  • Material
    HSS-E
  • Material Application
    Alloy steel
  • Number Of Flutes  
    4
  • Series
    E258
  • Tap Style
    Spiral Flute
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    6H
  • Thread Standard
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)