Motion
E261M12
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Titanium Aluminum Nitride Finish/Coating
Mi Item #10799384
MFR #E261M12
Price$176.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Titanium Aluminum Nitride Finish/Coating
Mi Item #10799384
MFR #E261M12

Mfr description
6554516 MF MACHINE TAP SPIRAL FLUTE 40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.68/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Overall Length
    4.3307 in, 110 mm
  • Shank Diameter
    0.3543 in, 9 mm
  • Square Length
    7 mm
  • Thread Length
    0.6299 in; 16.00 mm
  • Thread Size
    M12

Details

  • Finish Coating
    Titanium Aluminum Nitride
  • Flute Type
    Spiral Flute
  • Material
    High Speed Cobalt Powder Metal
  • Material Grade
    High Speed Cobalt Powder Metal
  • Thread Limit/Fit  
    H6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)