Motion
E297M20
Spiral Point Tap - E297 Series, Powdered Metal Material, Hard Chrome Finish/Coating, Plug Chamfer, 3 Flutes, M
MI ITEM #10799603
MFR #E297M20
Price$184.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - E297 Series, Powdered Metal Material, Hard Chrome Finish/Coating, Plug Chamfer, 3 Flutes, M
MI ITEM #10799603
MFR #E297M20

Mfr description
6290562 DIN ANSI MACHINE TAP, YELLOW SH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.98/each

Specifications

Dimensions

  • Overall Length
    140 mm
  • Shank Diameter
    0.6300 in, 16 mm
  • Thread Length  
    30 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    6H
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Hard Chrome
  • Material
    Powdered Metal
  • Material Application
    Carbon Steel, Copper Alloys, Copper, Free Machining Steel
  • Number Of Flutes  
    3
  • Series
    E297
  • Tap Style
    Spiral Point
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    6H
  • Thread Standard
    M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)