Motion
E298M30
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Surface Finish/Coating
Mi Item #10799624
MFR #E298M30
Price$450.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Surface Finish/Coating
Mi Item #10799624
MFR #E298M30

Mfr description
6290582 DIN ANSI MACHINE TAP, RED SHARK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.71/each

Specifications

Dimensions

  • Helix Angle
    40 °
  • Overall Length
    6.2992 in, 160 mm
  • Shank Diameter
    0.8661 in, 22 mm
  • Square Length
    18 mm
  • Thread Length
    1.4173 in; 36.00 mm
  • Thread Size
    M30

Details

  • Finish Coating
    Surface
  • Flute Type
    Spiral Flute
  • Material
    High Speed Cobalt Powder Metal
  • Material Grade
    High Speed Cobalt Powder Metal
  • Thread Limit/Fit  
    H6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)