Motion
E299M12X1.5
Spiral Point Tap - E299 Series, High Speed Cobalt Powder Metal Material, Flash Chrome Finish/Coating, Plug Chamfer, 4 Flutes, M
Mi Item #10799634
MFR #E299M12X1.5
Price$89.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - E299 Series, High Speed Cobalt Powder Metal Material, Flash Chrome Finish/Coating, Plug Chamfer, 4 Flutes, M
Mi Item #10799634
MFR #E299M12X1.5

Mfr description
6290592 DIN ANSI MACHINE TAP, BLUE SHAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.84/each

Specifications

Dimensions

  • Overall Length
    110 mm
  • Shank Diameter
    9 mm
  • Thread Length  
    21 mm
  • Thread Size
    12 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    6H
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Flash Chrome
  • Material
    High Speed Cobalt Powder Metal
  • Number Of Flutes  
    4
  • Series
    E299
  • Tap Style
    Spiral Point
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    6H
  • Thread Standard
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)