Motion
E300M20X1.5
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Surface Finish/Coating
Mi Item #10799666
MFR #E300M20X1.5
Price$216.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Surface Finish/Coating
Mi Item #10799666
MFR #E300M20X1.5

Mfr description
6290624 DIN-ANSI M MACHINE TAP BLACK SH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.67/each

Specifications

Dimensions

  • Helix Angle
    40 °
  • Overall Length
    4.9213 in, 125 mm
  • Shank Diameter
    0.6299 in, 16 mm
  • Square Length
    12 mm
  • Thread Length
    0.6693 in; 17.00 mm
  • Thread Size
    M20 x 1.50 mm

Details

  • Finish Coating
    Surface
  • Flute Type
    Spiral Flute
  • Material
    High Speed Cobalt Powder Metal
  • Material Grade
    High Speed Cobalt Powder Metal
  • Thread Limit/Fit  
    H6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)