Motion
E383M8X1.0
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Surface Finish/Coating
Mi Item #10799728
MFR #E383M8X1.0
Price$83.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Surface Finish/Coating
Mi Item #10799728
MFR #E383M8X1.0

Mfr description
6305864 DIN ANSI MACHINE TAP, BLUE SHAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.81/each

Specifications

Dimensions

  • Helix Angle
    40 °
  • Overall Length
    3.5433 in, 90 mm
  • Shank Diameter
    0.2362 in, 6 mm
  • Square Length
    4.90 mm
  • Thread Length
    0.5118 in; 13.00 mm
  • Thread Size
    M8 x 10 mm

Details

  • Finish Coating
    Surface
  • Flute Type
    Spiral Flute
  • Material
    High Speed Cobalt Powder Metal
  • Material Grade
    High Speed Cobalt Powder Metal
  • Thread Limit/Fit  
    H6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)