Motion
E414M16
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Titanium Aluminum Nitride Finish/Coating
Mi Item #10799800
MFR #E414M16
Price$250.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Titanium Aluminum Nitride Finish/Coating
Mi Item #10799800
MFR #E414M16

Mfr description
7441208 DIN ANSI MACHINE TAP, WHITE SHAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.66/each

Specifications

Dimensions

  • Helix Angle
    48 °
  • Overall Length
    4.3307 in, 110 mm
  • Shank Diameter
    0.4724 in, 12 mm
  • Square Length
    9 mm
  • Thread Length
    0.7874 in; 20 mm
  • Thread Size
    M16

Details

  • Finish Coating
    Titanium Aluminum Nitride
  • Flute Type
    Spiral Flute
  • Material
    High Speed Cobalt Powder Metal
  • Material Grade
    High Speed Cobalt Powder Metal
  • Thread Limit/Fit  
    H6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)