Motion
E414M8
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Titanium Aluminum Nitride Finish/Coating
Mi Item #10799810
MFR #E414M8
Price$110.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Titanium Aluminum Nitride Finish/Coating
Mi Item #10799810
MFR #E414M8

Mfr description
7441204 DIN ANSI MACHINE TAP, WHITE SHAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.98/each

Specifications

Dimensions

  • Helix Angle
    48 °
  • Overall Length
    3.5433 in, 90 mm
  • Shank Diameter
    0.3150 in, 8 mm
  • Square Length
    6.20 mm
  • Thread Length
    0.5118 in; 13.00 mm
  • Thread Size
    M8

Details

  • Finish Coating
    Titanium Aluminum Nitride
  • Flute Type
    Spiral Flute
  • Material
    High Speed Cobalt Powder Metal
  • Material Grade
    High Speed Cobalt Powder Metal
  • Thread Limit/Fit  
    H6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)