Motion
E423M12
Spiral Point Tap - Alloy Steel, Plain Carbon Material, 3.5 to 5 Chamfer, M
Mi Item #10799820
MFR #E423M12
Price$160.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - Alloy Steel, Plain Carbon Material, 3.5 to 5 Chamfer, M
Mi Item #10799820
MFR #E423M12

Mfr description
5976648 DIN ANSI MACHINE TAP, WHITE SHAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.82/each

Specifications

Dimensions

  • Overall Length
    4.3307 in, 110 mm
  • Shank Diameter
    0.3543 in, 9 mm
  • Thread Length  
    0.9055 in | 23 mm

Details

  • Chamfer
    3.5 to 5
  • Material
    Alloy Steel, Plain Carbon
  • Tap Style
    Spiral Point
  • Tap Type
    Machine Tap
  • Thread Standard
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)