Motion
E474M10
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Titanium Aluminum Nitride Finish/Coating
Mi Item #10799889
MFR #E474M10
Price$123.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Titanium Aluminum Nitride Finish/Coating
Mi Item #10799889
MFR #E474M10

Mfr description
6554553 DIN ANSI MACHINE TAP, YELLOW SH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.83/each

Specifications

Dimensions

  • Helix Angle
    35 °
  • Overall Length
    3.9370 in, 100 mm
  • Shank Diameter
    0.3937 in, 10 mm
  • Square Length
    8 mm
  • Thread Length
    0.7874 in; 20 mm
  • Thread Size
    M10

Details

  • Finish Coating
    Titanium Aluminum Nitride
  • Flute Type
    Spiral Flute
  • Material
    High Speed Cobalt Powder Metal
  • Material Grade
    High Speed Cobalt Powder Metal
  • Thread Limit/Fit  
    H6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)