Motion
EP00M20
Spiral Point Tap - EP006H Series, HSS-E-PM Material, Bright Finish/Coating, Plug Chamfer, 4 Flutes, M
Mi Item #10800946
MFR #EP00M20
Price$192.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - EP006H Series, HSS-E-PM Material, Bright Finish/Coating, Plug Chamfer, 4 Flutes, M
Mi Item #10800946
MFR #EP00M20

Mfr description
5973415 MF MACHINE TAP SPIRAL FLUTE 45 D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.53/each

Specifications

Dimensions

  • Overall Length
    140 mm
  • Shank Diameter
    0.6300 in, 16 mm
  • Thread Length  
    30 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    6H
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Bright
  • Material
    HSS-E-PM
  • Material Application
    Cast Aluminium, Free Machining Steel, Plain Carbon Steel, Wrought Aluminium
  • Number Of Flutes  
    4
  • Series
    EP006H
  • Tap Style
    Spiral Point
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    6H
  • Thread Standard
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)