Specifications
Dimensions
- Overall Length2.2047 in, 56 mm
- Shank Diameter0.1574 in, 4 mm
- Thread Length0.4330 in | 11 mm
Details
- Chamfer3.5 to 5
- MaterialCast Aluminium, Plain Carbon Steel
- Tap StyleSpiral Point
- Tap TypeMachine Tap
- Thread StandardM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)