Motion
EP00TINM16
Spiral Point Tap - EP00 Series, High Speed Cobalt Powder Metal Material, TiN Finish/Coating, Plug Chamfer, 3 Flutes, M
MI ITEM #10800999
MFR #EP00TINM16
Price$170.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - EP00 Series, High Speed Cobalt Powder Metal Material, TiN Finish/Coating, Plug Chamfer, 3 Flutes, M
MI ITEM #10800999
MFR #EP00TINM16

Mfr description
6196711 UNC MACHINE TAP SPIRAL FLUTE 45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.62/each

Specifications

Dimensions

  • Overall Length
    110 mm
  • Shank Diameter
    12 mm
  • Thread Length  
    25 mm
  • Thread Size
    16 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    6H
  • Coolant Delivery
    Through Hole
  • Finish Coating
    TiN
  • Material
    High Speed Cobalt Powder Metal
  • Number Of Flutes  
    3
  • Series
    EP00
  • Tap Style
    Spiral Point
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    6H
  • Thread Standard
    M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)