Motion
EP00TINM5
Spiral Point Tap - EP00TIN Series, HSS-E Material, TiN Finish/Coating, Plug Chamfer, 3 Flutes, M
Mi Item #10801020
MFR #EP00TINM5
Price$66.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - EP00TIN Series, HSS-E Material, TiN Finish/Coating, Plug Chamfer, 3 Flutes, M
Mi Item #10801020
MFR #EP00TINM5

Mfr description
6196705 UNC MACHINE TAP SPIRAL FLUTE 45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.28/each

Specifications

Dimensions

  • Overall Length
    70 mm
  • Shank Diameter
    0.2360 in, 6 mm
  • Thread Length  
    13 mm
  • Thread Size
    5 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    6H
  • Coolant Delivery
    Through Hole
  • Finish Coating
    TiN
  • Material
    HSS-E
  • Material Application
    Aluminium, Cast Steel, Stainless Steel, Steel
  • Number Of Flutes  
    3
  • Series
    EP00TIN
  • Tap Style
    Spiral Point
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    6H
  • Thread Standard
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)