Motion
EP01M10DIN376
Spiral Point Tap - EP01 Series, HSS-E Material, Steam Oxide Finish/Coating, Plug Chamfer, 3 Flutes, M
Mi Item #10801030
MFR #EP01M10DIN376
Price$73.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - EP01 Series, HSS-E Material, Steam Oxide Finish/Coating, Plug Chamfer, 3 Flutes, M
Mi Item #10801030
MFR #EP01M10DIN376

Mfr description
5973455 UNC MACHINE TAP SPIRAL FLUTE 45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.91/each

Specifications

Dimensions

  • Overall Length
    100 mm
  • Shank Diameter
    0.2760 in, 7 mm
  • Thread Length  
    20 mm
  • Thread Size
    10 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    6H
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Steam Oxide
  • Material
    HSS-E
  • Material Application
    General Purpose
  • Number Of Flutes  
    3
  • Series
    EP01
  • Tap Style
    Spiral Point
  • Tap Type
    General Purpose
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    6H
  • Thread Standard
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)