Motion
EP11M22X1.5
Spiral Point Tap - EP11 Series, HSS-E-PM Material, Steam Oxide Finish/Coating, Plug Chamfer, 4 Flutes, M
Mi Item #10801209
MFR #EP11M22X1.5
Price$296.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - EP11 Series, HSS-E-PM Material, Steam Oxide Finish/Coating, Plug Chamfer, 4 Flutes, M
Mi Item #10801209
MFR #EP11M22X1.5

Mfr description
5973637 M GUN NOSED DIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.71/each

Specifications

Dimensions

  • Overall Length
    125 mm
  • Shank Diameter
    0.7090 in, 18 mm
  • Thread Length  
    25 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    6H
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Steam Oxide
  • Material
    HSS-E-PM
  • Material Application
    General Purpose
  • Number Of Flutes  
    4
  • Series
    EP11
  • Tap Style
    Spiral Point
  • Tap Type
    General Purpose
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    6H
  • Thread Standard
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)