Motion
EP211/2
Spiral Point Tap - EP21 Series, 3.5 to 5 Chamfer, 3 Flutes, UNC
Mi Item #10801280
MFR #EP211/2
Price$141.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - EP21 Series, 3.5 to 5 Chamfer, 3 Flutes, UNC
Mi Item #10801280
MFR #EP211/2

Mfr description
5973756 MF GUN NOSED DIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.93/each

Specifications

Dimensions

  • Overall Length
    4.3307 in, 110 mm
  • Shank Diameter
    0.3543 in, 9 mm
  • Thread Length  
    0.9055 in | 23 mm
  • Thread Size
    0.5000 in

Details

  • Chamfer
    3.5 to 5
  • Number Of Flutes  
    3
  • Series
    EP21
  • Tap Style
    Spiral Point
  • Tap Type
    Tap Spiral Point
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)