Motion
EP318-36
Spiral Point Tap - EP31 Series, HSS-E-PM Material, Steam Oxide Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, UNF
Mi Item #10801359
MFR #EP318-36
Price$80.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - EP31 Series, HSS-E-PM Material, Steam Oxide Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, UNF
Mi Item #10801359
MFR #EP318-36

Mfr description
5973927 MF GUN NOSED DIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.78/each

Specifications

Dimensions

  • Overall Length
    63 mm
  • Shank Diameter
    0.1770 in, 4.50 mm
  • Thread Length  
    12 mm

Details

  • Chamfer
    Semi-Bottoming
  • Class of Fit
    2B
  • Coolant Delivery
    Through Hole
  • Finish Coating
    Steam Oxide
  • Material
    HSS-E-PM
  • Material Application
    General Purpose
  • Number Of Flutes  
    3
  • Series
    EP31
  • Tap Style
    Spiral Point
  • Tap Type
    General Purpose
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    2B
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)