Motion
EX00M18
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Bright (uncoated) Finish/Coating
Mi Item #10801427
MFR #EX00M18
Price$197.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Bright (uncoated) Finish/Coating
Mi Item #10801427
MFR #EX00M18

Mfr description
5973748 UNF GUN NOSED DIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.05/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Overall Length
    4.9213 in, 125 mm
  • Shank Diameter
    0.5512 in, 14 mm
  • Square Length
    11 mm
  • Thread Length
    0.9843 in; 25.00 mm
  • Thread Size
    M18

Details

  • Finish Coating
    Bright (uncoated)
  • Flute Type
    Spiral Flute
  • Material
    High Speed Cobalt Powder Metal
  • Material Grade
    High Speed Cobalt Powder Metal
  • Thread Limit/Fit  
    H6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)