Motion
EX01M10
Spiral Point Tap - EX01 Series, High Speed Cobalt Powder Metal Material, Steam Tempered Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M
Mi Item #10801534
MFR #EX01M10
Price$74.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - EX01 Series, High Speed Cobalt Powder Metal Material, Steam Tempered Finish/Coating, Semi-Bottoming Chamfer, 3 Flutes, M
Mi Item #10801534
MFR #EX01M10

Mfr description
5973705 M GUN NOSED DIE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.44/each

Specifications

Dimensions

  • Overall Length
    100 mm
  • Shank Diameter
    10 mm
  • Thread Length  
    15 mm
  • Thread Size
    8 mm

Details

  • Chamfer
    Semi-Bottoming
  • Class of Fit
    6H
  • Finish Coating
    Steam Tempered
  • Material
    High Speed Cobalt Powder Metal
  • Number Of Flutes  
    3
  • Series
    EX01
  • Tap Style
    Spiral Point
  • Tap Type
    General Purpose
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    6H
  • Thread Standard
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)