Motion
EX01M3
Spiral Point Tap - EX01 Series, HSS-E-PM Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, M
Mi Item #10801564
MFR #EX01M3
Price$49.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Point Tap - EX01 Series, HSS-E-PM Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, M
Mi Item #10801564
MFR #EX01M3

Mfr description
5973698 M DIENUTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.67/each

Specifications

Dimensions

  • Overall Length
    56 mm
  • Shank Diameter
    0.1380 in, 3.50 mm
  • Thread Length  
    6 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    6H
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    HSS-E-PM
  • Material Application
    Cast Iron, Non-ferrous Metals, Stainless Steel, Steel
  • Number Of Flutes  
    3
  • Series
    EX01
  • Tap Style
    Spiral Point
  • Tap Type
    General Purpose
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    6H
  • Thread Standard
    M
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)