Motion
EX11M6X.75
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Surface Finish/Coating
Mi Item #10801763
MFR #EX11M6X.75
Price$87.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Surface Finish/Coating
Mi Item #10801763
MFR #EX11M6X.75

Mfr description
5973656 MF ADJUSTABLE DIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.57/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Overall Length
    3.1496 in, 80 mm
  • Shank Diameter
    0.1772 in, 4.50 mm
  • Square Length
    3.39 mm
  • Thread Length
    0.3937 in; 10 mm
  • Thread Size
    M6 x 0.75

Details

  • Finish Coating
    Surface
  • Flute Type
    Spiral Flute
  • Material
    High Speed Cobalt Powder Metal
  • Material Grade
    High Speed Cobalt Powder Metal
  • Thread Limit/Fit  
    H6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)