Motion
EX214-40
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Steam Tempered (Steam Oxide) Surface Treatment Finish/Coating
Mi Item #10801824
MFR #EX214-40
Price$79.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Steam Tempered (Steam Oxide) Surface Treatment Finish/Coating
Mi Item #10801824
MFR #EX214-40

Mfr description
5974042 MF DIENUTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.29/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Overall Length
    2.2047 in, 56 mm
  • Shank Diameter
    0.1380 in, 3.50 mm
  • Thread Length
    0.2362 in; 6.00 mm
  • Thread Size
    UNC 4 - 40

Details

  • Finish Coating
    Steam Tempered (Steam Oxide) Surface Treatment
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral Flute
  • Material
    High Speed Cobalt Powder Metal
  • Material Application
    General Purpose
  • Material Grade
    High Speed Cobalt Powder Metal
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    2B
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)