Motion
EX401/4
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Bright (uncoated) Finish/Coating
Mi Item #10801904
MFR #EX401/4
Price$144.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spiral Flute Tap - High Speed Cobalt Powder Metal Material, Bright (uncoated) Finish/Coating
Mi Item #10801904
MFR #EX401/4

Mfr description
5974214 UNC ADJUSTABLE DIES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.20/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Overall Length
    3.9370 in, 100 mm
  • Shank Diameter
    0.4331 in, 11 mm
  • Square Length
    9 mm
  • Thread Length
    0.5906 in; 15.00 mm

Details

  • Finish Coating
    Bright (uncoated)
  • Flute Type
    Spiral Flute
  • Material
    High Speed Cobalt Powder Metal
  • Material Grade
    High Speed Cobalt Powder Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)