Motion
B4001.8
Carbide Bright DIN 8093 Straight Machine Reamer
Mi Item #10803339
MFR #B4001.8
Price$152.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbide Bright DIN 8093 Straight Machine Reamer
Mi Item #10803339
MFR #B4001.8

Mfr description
5987244 ROTARY BURR - BALL NOSED CYLINDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.71/each

Specifications

Dimensions

  • Flute Length
    10 mm
  • Overall Length
    1.8110 in, 46 mm
  • Reamer Diameter
    0.0708 in, 1.80 mm
  • Shank Diameter
    0.0708 in, 1.80 mm

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Steam Tempered
  • Flute Type
    Left Hand Spiral
  • Material
    HM
  • Number Of Flutes
    4
  • Reamer Diameter Tolerance
    H6
  • Reamer Type
    Machine Reamer
  • Series
    B400
  • Shank Type
    Cylindrical Shank
  • Specification
    DIN 8093
  • Spiral Direction
    Left Hand
  • Straight Or Spiral Flute
    Spiral Flute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)