Motion
B44113.0
Carbide Bright DIN 8050 Straight Machine Reamer
Mi Item #10803384
MFR #B44113.0
Price$393.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbide Bright DIN 8050 Straight Machine Reamer
Mi Item #10803384
MFR #B44113.0

Mfr description
5987170 HYDRA DRILL HEAD FOR STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$393.60/each

Specifications

Dimensions

  • Flute Length
    0.7500 in
  • Overall Length
    5.9448 in, 151 mm
  • Reamer Diameter
    0.5118 in, 13 mm
  • Shank Diameter
    0.5118 in, 13 mm

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Steam Tempered
  • Material
    HM
  • Number Of Flutes
    6
  • Reamer Diameter Tolerance
    H9
  • Reamer Type
    Machine Reamer
  • Series
    B441
  • Shank Type
    Cylindrical Shank
  • Specification
    DIN 8050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)