Motion
B48110.03
Carbide Bright DIN 8093 DIN 6535 HA NC - Centesi
Mi Item #10803419
MFR #B48110.03
Price$500.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Carbide Bright DIN 8093 DIN 6535 HA NC - Centesi
Mi Item #10803419
MFR #B48110.03

Mfr description
5987520 HYDRA DRILL HEAD FOR STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$500.86/each

Specifications

Dimensions

  • Flute Length
    1.5000 in
  • Overall Length
    5.2362 in, 133 mm
  • Reamer Diameter
    0.3948 in, 10.03 mm
  • Shank Diameter
    0.3948 in, 10.03 mm

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Steam Tempered
  • Flute Type
    Left Hand Spiral
  • Material
    HM
  • Number Of Flutes
    6
  • Reamer Diameter Tolerance
    H6
  • Reamer Type
    Centesimal Reamer
  • Series
    B481
  • Shank Type
    Cylindrical Shank DIN 6535 HA
  • Specification
    DIN 8093
  • Spiral Direction
    Left Hand
  • Straight Or Spiral Flute
    Spiral Flute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)