Motion
P1014.9
Countersink - 150 ° Angle, 1 Flutes, Carbide Material
Mi Item #10803489
MFR #P1014.9
Price$29.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 150 ° Angle, 1 Flutes, Carbide Material
Mi Item #10803489
MFR #P1014.9

Mfr description
7806116 HYDRA DRILL HEAD FOR STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.95/each

Specifications

Dimensions

  • Cut Diameter Range
    0.1929 in, 4.90 mm
  • Included Angle
    150 °
  • Maximum Cutting Diameter
    0.1929 in
  • Maximum Hole Diameter
    0.1929 in, 4.90 mm
  • Overall Length
    1.9685 in, 50 mm
  • Pilot Or Drill Tip Diameter
    0.1929 in, 4.90 mm
  • Tip Nose Diameter
    0.1929 in, 4.90 mm

Details

  • Centerline Angle
    150 °
  • Countersink Angle
    150 °
  • Countersink Application
    Broken Bolt Removal
  • Countersink Finish Coating
    Bright
  • Countersink Material
    Carbide
  • Finish Coating
    Bright
  • Material
    Carbide
  • Material Grade
    Carbide
  • Number Of Flutes
    1
  • Series
    P101
  • Shank Material
    Carbide
  • Single Or Double End
    Single End
  • Type
    Countersink
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)