Motion
P8339.6X6.0
Burr - Single Cut, 9.60 mm Head Diameter, 6 mm Shank Diameter, 19 mm Length of Cut, 64 mm Overall Length
MI ITEM #10803694
MFR #P8339.6X6.0
Price$45.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Single Cut, 9.60 mm Head Diameter, 6 mm Shank Diameter, 19 mm Length of Cut, 64 mm Overall Length
MI ITEM #10803694
MFR #P8339.6X6.0

Mfr description
6814206 HYDRA DRILL HEAD FOR CAST IRON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.33/each

Specifications

Dimensions

  • Head Diameter
    9.60 mm
  • Length of Cut
    19 mm
  • Overall Length
    64 mm
  • Shank Diameter
    6 mm

Details

  • Cutting Edge Type
    Single Cut
  • Finish Coating
    Uncoated
  • Head Material
    Carbide Tipped
  • Shank Material
    Hardened Steel
  • Shape
    Cylindrical

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)