Motion
P83712.7X6.0
Burr - Single Cut, 12.70 mm Head Diameter, 6 mm Shank Diameter, 11 mm Length of Cut, 56 mm Overall Length
MI ITEM #10803698
MFR #P83712.7X6.0
Price$50.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Burr - Single Cut, 12.70 mm Head Diameter, 6 mm Shank Diameter, 11 mm Length of Cut, 56 mm Overall Length
MI ITEM #10803698
MFR #P83712.7X6.0

Mfr description
6814213 HYDRA DRILL HEAD FOR CAST IRON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.80/each

Specifications

Dimensions

  • Head Diameter
    12.70 mm
  • Length of Cut
    11 mm
  • Overall Length
    56 mm
  • Shank Diameter
    6 mm

Details

  • Cutting Edge Type
    Single Cut
  • Finish Coating
    Uncoated
  • Head Material
    Carbide Tipped
  • Shank Material
    Hardened Steel
  • Shape
    Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)