1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION TWIST DRILL
P8429.6X6.0
Burr - Single Cut, 9.60 mm Head Diameter, 6 mm Shank Diameter, 30 mm Length of Cut, 76 mm Overall Length
MI ITEM #
10803706
MFR #
P8429.6X6.0
Price
$57.45
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Burrs and Deburring Tools
Burrs
PRECISION TWIST DRILL P8429.6X6.0
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION TWIST DRILL
P8429.6X6.0
Burr - Single Cut, 9.60 mm Head Diameter, 6 mm Shank Diameter, 30 mm Length of Cut, 76 mm Overall Length
MI ITEM #
10803706
MFR #
P8429.6X6.0
Mfr description
6814218 HYDRA DRILL HEAD FOR CAST IRON
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$57
.45
/each
Add to Cart
Specifications
Dimensions
Head Diameter
9.60 mm
Length of Cut
30 mm
Overall Length
76 mm
Shank Diameter
6 mm
Details
Cutting Edge Type
Single Cut
Finish Coating
Uncoated
Head Material
Carbide Tipped
Shank Material
Hardened Steel
Shape
Ball
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items